{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark | |
| Suitability for materials | Concrete; wood; Plastic; Metall | |
| maximum surface temperature | 80 °C | |
| Marking colour | pure orange | |
| quick-drying | yes | |
| Drying time | 10 min | |
| UV-resistant | yes | |
| waterproof | yes | |
| Contents | 400 ml | |
| Type of product | Marking paint |
| Article number | 316807 | |
| Catalog number | 083110 | |
| EAN / GTIN | 5412386201479 | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |