Ceramic scraper with fixed blade

Article no.: 313673 Catalog no.: 836450
Price per 1 Piece
Net price: CHF 47.40
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 155 mm
Type of product Scrapers

Identification & Classification

Article number 313673
Catalog number 836450
EAN / GTIN 7290003241620
Manufacturer number CR1100

Description

Version:

Ergonomic 2-component plastic handle with ceramic blade (not replaceable). Extremely long service life. 90° cutting edge means it is very safe to use.

Application:

For deburring almost any type of plastic and other soft materials. Application angle 60 - 80°, do not apply too much pressure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart