Water pump pliers Cobra® chrome-plated with coated handles, overall length: 250mm

Article no.: 313501 Catalog no.: 705950
Price per 1 Piece
Net price: CHF 42.85
on request
In stock
16 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cobra
overall length 250 mm
Surface chrome-plated
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Number of fine adjustment steps 25
Standard DIN ISO 8976
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 313501
Catalog number 705950
EAN / GTIN 4003773005681
Manufacturer number 87 05 250
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With push-button fine step adjustment.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart