{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 33 mm | |
| Metal type | Bimetal; Cobalt; Steel | |
| Depth of cut | 45 mm | |
| Material application | Steel; Iron; Stainless steel; Grey cast iron; Cast iron; Stainless steel; Brass; Metal; Non-ferrous metal; Conduit; Acrylic; Plastic; Wood; Hardwood; Chipboard; Copper | |
| Length | 45 mm | |
| Weight | 0.12 kg | |
| Dimension | 33 × 80 mm |
| Article number | 310341 | |
| Catalog number | Z589750 | |
| EAN / GTIN | 8718564002072 | |
| Manufacturer number | MHB4Q033B |