{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 25 mm | |
| b | 18 mm | |
| s | 1 mm |
| Article number | 302954 | |
| Catalog number | 850 | |
| EAN / GTIN | 7610508124769 | |
| Manufacturer number | 850181 |