Indexable insert for milling ZDHT 150504FR-F10, for aluminium shoulder mills, HU7705

Article no.: 301244 Catalog no.: 211762
Price per 1 Piece
Net price: CHF 26.45

Scale prices:

  • from 1 Piece
    CHF 28.59 / 1 Piece
  • from 10 Piece
    CHF 23.84 / 1 Piece
on request
In stock
18 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDHT 150504FR-F10
Corner radius 0.4 mm
Type HU7705
Tool material Carbide
Feed fz per tooth 0.1 – 0.25 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 301244
Catalog number 211762
EAN / GTIN 4062406681913
Manufacturer number 211762 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
2400
Aluminium (short chipping)
N
2200
Alu > 10% Si
N
1100
wet maximum
 
dry
 

Description

Version:

Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart