• Last chance! Only a few items available and soon no longer in our assortment.

elfa broom cupboard rack white with 4 trays 250x195x800mm

Article no.: 262216 Catalog no.: 62507
Price per 1 Piece
Net price: CHF 42.74
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 800 mm
Cleaning version Broom cupboard
Depth 195 m
Material Steel
Surface white
Widt 250 mm

Identification & Classification

Article number 262216
Catalog number 62507
EAN / GTIN 7610363751223
Manufacturer number 08.250.01-1

Description

Supplied with:

4 shelves
with 4 fixing points for wall mounting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart