Precision vernier height gauge, Marking height: 200mm

Article no.: 252298 Catalog no.: 443500
Price per 1 Piece
Net price: CHF 489.00

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 54.05 /pcs.
  • CHF 88.32 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Marking height 200 mm
Vernier 1/50 mm
Error limit 0.03 mm
Column cross section 20×6 mm
Measurement technology analogue
Base length 100 mm
Base width 65 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 252298
Catalog number 443500
EAN / GTIN 4946368091303
Manufacturer number 506-207
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Sturdy base with ground base, scale hardened and ground.
All reading parts are anti-glare satin chrome-plated. Sharp jet black scales. With fine adjustment. Slightly raised edges to the scale prevent the slide from damaging it. Reading zero and marking scriber are adjusted with reference to the bottom of the base (marking out from ”0”). Drawing dimensions can therefore be transferred directly without the risk of calculation errors.
The scriber is carbide tipped.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart