{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Test and pressure range, with 20 psi graduation | 0-860 lbf/in | |
| Test and pressure range, with 1 bar graduation | 0-60 bar | |
| Test and pressure range, with 0.1 MPa graduation | 0-6 MPa | |
| Manufacturer's designation | RP 50-S | |
| Container length | 720 mm | |
| Container width | 170 mm | |
| Container height | 260 mm | |
| Suction volume per stroke | 45 ml | |
| Type of product | Test pump |
| Article number | 252040 | |
| Catalog number | Z814890 | |
| EAN / GTIN | 4004625602003 | |
| Manufacturer number | 60200 |