BOSCH PRO SDS max-5C Flat Chisel, 25 x 400 mm

Article no.: 249205 Catalog no.: Z782301
Price per 1 Piece
Net price: CHF 21.95
on request
In stock
53 pieces in stock

Select article variation and quantity

Content Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 400 mm
Blade width 25 mm

Identification & Classification

Article number 249205
Catalog number Z782301
EAN / GTIN 3165140460385
Manufacturer number 2 608 690 124

Description

Description:

Lasts up to 1.5x longer than a Bosch SDS max-3C Flat Chisel - We made the PRO SDS max-5C Flat Chisel for professionals who need to do demolition and adjustment work in concrete and brick. The chisel has a flat cutting edge and self-sharpening ribs to ensure long-lasting performance. The ribbed design of the PRO SDS max-5C ensures the chisel creates lateral and vertical cracks in the material you’re working on. This helps you chisel more effectively and prevents the chisel from getting stuck in the material. Fits all SDS max rotary hammer drills

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart