{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Throat | 50 mm | |
| Jaw capacity | 87 mm | |
| Spindle thread | M8 | |
| Type of product | Clamp |
| Article number | 248810 | |
| Catalog number | 862200 | |
| EAN / GTIN | 4008158006826 | |
| Manufacturer number | PA70 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |