{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 20 mm | |
| Overall length | 145 mm | |
| Overhang dimension A | 76 mm | |
| Type of product | Extension sleeve |
| Article number | 245515 | |
| Catalog number | 343510 | |
| EAN / GTIN | 4045197296405 | |
| Manufacturer number | 343510 1/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |