{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 63 mm | |
| Overall height | 40 mm | |
| Coating | uncoated | |
| Tool material | HSS Co 5 | |
| Standard | DIN 1880 T1 | |
| Type | W | |
| Tolerance nominal ⌀ | js16 | |
| Shell end mill arbor | With drive keyway | |
| Helix angle | 40 degrees | |
| Direction of infeed | horizontal and oblique | |
| Bore ⌀ H7 | 27 mm | |
| No. of teeth Z | 4 | |
| Feed fz for side milling in steel < 750 N/mm2 | 0.07 mm | |
| Through-coolant | no | |
| Corner chamfer angle | 90 degrees | |
| Colour ring | without | |
| Shank type | with bore | |
| Type of product | Cylindrical milling cutter |
| Article number | 245418 | |
| Catalog number | 181700 | |
| EAN / GTIN | 4045197096593 | |
| Manufacturer number | 181700 63X40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |