{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 14 mm | |
| Coating | uncoated | |
| Tool material | HSS Co 8 | |
| Type | N | |
| Tolerance nominal ⌀ | k10 | |
| No. of teeth Z | 5 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal and oblique | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Flute length Lc | 75 mm | |
| Overall length L | 125 mm | |
| Shank ⌀ Ds | 12 mm | |
| Corner chamfer angle | 90 degrees | |
| Feed fz for slot milling in steel < 750 N/mm2 | 0.038 mm | |
| Colour ring | without | |
| Type of product | End / face mill |
| Article number | 244481 | |
| Catalog number | 191620 | |
| EAN / GTIN | 4045197104038 | |
| Manufacturer number | 191620 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |