{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 25 mm | |
| Coating | uncoated | |
| Countersink tip angle | 90 degrees | |
| Tool material | HSS | |
| Number of cutting edges Z | 1 | |
| Shank | Parallel shank to h9 | |
| smallest countersink ⌀ for holes from | 2.5 mm | |
| Overall length L | 75 mm | |
| Shank ⌀ Ds | 12 mm | |
| Colour ring | without | |
| Type of product | Stepped drill and countersink |
| Article number | 244389 | |
| Catalog number | 150050 | |
| EAN / GTIN | 4045197085337 | |
| Manufacturer number | 150050 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |