{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 5 mm | |
| Coating | uncoated | |
| Tool material | HSS Co 8 | |
| Standard | DIN 844 B | |
| Type | W | |
| Tolerance nominal ⌀ | e8 | |
| Number of effective teeth Z (peripheral side) | 2 | |
| Helix angle | 42 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Flute length Lc | 13 mm | |
| Overall length L | 57 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 90 degrees | |
| Colour ring | yellow | |
| Type of product | Milling cutter |
| Article number | 243702 | |
| Catalog number | 191100 | |
| EAN / GTIN | 4045197100429 | |
| Manufacturer number | 191100 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |