{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw capacity | 160 mm | |
| Cross section of the slide rail | 25×6 mm | |
| Throat | 80 mm | |
| Type of product | Clamp |
| Article number | 243253 | |
| Catalog number | 860100 | |
| EAN / GTIN | 4008158004136 | |
| Manufacturer number | 860100 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |