Bench stone for steel Aluminium Oxide (A) coarse / fine, Length×Width: 125X50mm

Article no.: 243227 Catalog no.: 558815
Price per 1 Piece
Net price: CHF 10.85
on request
In stock
84 pieces in stock

Select article variation and quantity

Length×Width (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grit 280 / 320; 100
Grit designation coarse / fine
Width 50 mm
Height 20 mm
Length 125 mm
Type of product Bench stone

Identification & Classification

Article number 243227
Catalog number 558815
EAN / GTIN 4260496535257
Manufacturer/responsible person Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Aluminium Oxide in medium hard bonding. Lower part Aluminium Oxide (A) 100 grit (coarse); upper part electro-bonded Aluminium Oxide 280 / 320 grit (fine).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart