Abrasive sleeve holder, slit, shank ⌀ 6 mm, Head ⌀×head length: 15X30mm

Article no.: 242782 Catalog no.: 553600
Price per 1 Piece
Net price: CHF 13.45

Scale prices:

  • from 1 Piece
    CHF 14.54 / 1 Piece
  • from 5 Piece
    CHF 12.11 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
126 pieces in stock

Select article variation and quantity

Head ⌀×head length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description cylindrical
Head ⌀ 15 mm
Head length 30 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
minimum speed 25,000 min-1
maximum speed 36,000 min-1
Type of product Tool sleeve carrier

Identification & Classification

Article number 242782
Catalog number 553600
EAN / GTIN 4045197240170
Manufacturer number 553600 15X30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart