{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cut | 2 | |
| Type of cut | 2nd cut | |
| Shape | D | |
| Shape description | square, taper plain end | |
| File surfaces | 4 | |
| Width | 4 mm | |
| Length without tang | 100 mm | |
| incl. file handle | no | |
| Standard | DIN 7261 | |
| Type of product | Engineer's file |
| Article number | 242700 | |
| Catalog number | 512200 | |
| EAN / GTIN | 4009215017342 | |
| Manufacturer number | 31421020 | |
| Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |