Half round file, Cut 2 (2nd cut), Length without tang: 100mm

Article no.: 242659 Catalog no.: 513200
Price per 1 Piece
Net price: CHF 8.50
on request
In stock
27 pieces in stock

Select article variation and quantity

Length without tang (mm) Price per 1 Piece (incl. VAT)
  • Shape: E
  • Shape description: half round
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape E
Shape description half round
File surfaces cuts on all faces
Cross section 11×4 mm
Length without tang 100 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 242659
Catalog number 513200
EAN / GTIN 4009215017533
Manufacturer number 31521020
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
With helical cut; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form E

Note:

File version with handle available under No. 513201.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart