Universal clamp (clamping hand), max. capacity in compression: 150mm

Article no.: 242266 Catalog no.: 861900
Price per 1 Piece
Net price: CHF 66.20
on request
In stock
7 pieces in stock

Select article variation and quantity

max. capacity in compression (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity in compression a 0 mm - 150 mm
Capacity in tension b 50 mm - 200 mm
Clamping depth c 100 mm
maximum clamping force 3,500 N
Type of product Clamp

Identification & Classification

Article number 242266
Catalog number 861900
EAN / GTIN 4045197167552
Manufacturer number 861900 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face; can be used for clamping the most diverse components.

Application:

For internal and external clamping of the most diverse workpiece shapes.

Material:

Spindle and clamping block of burnished steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart