{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 225 mm | |
| Cutting capability medium hard wire up to ⌀ | 2.2 mm | |
| Standard | DIN ISO 9243 | |
| Material | Special tool steel, drop-forged and oil-hardened | |
| Surface | chemically blackened, head bright polished | |
| Type of product | Pincers |
| Article number | 242253 | |
| Catalog number | 706610 | |
| EAN / GTIN | 4003773013150 | |
| Manufacturer number | 50 00 225 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |