Slot drills HSS-Co8, uncoated, ⌀ e8 DC: 6mm

Article no.: 241879 Catalog no.: 191200
Price per 1 Piece
Net price: CHF 15.20
Do you want to order more than one article? To quick entry
on request
In stock
28 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.01 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 241879
Catalog number 191200
EAN / GTIN 4045197100733
Manufacturer number 191200 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart