Deburring countersink 90°, Type: 20

Article no.: 241760 Catalog no.: 150065
Price per 1 Piece
Net price: CHF 55.60
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Countersink tip angle 90 degrees
Tool material HSS
Shank Parallel shank to h9
Through-coolant no
for hole ⌀ 15 mm - 20 mm
Head ⌀ 28 mm
Overall length L 85 mm
Shank ⌀ Ds 12 mm
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 241760
Catalog number 150065
EAN / GTIN 4045197085399
Manufacturer number 150065 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
17
INOX < 900 N/mm²
M
7
wet maximum
 
dry
 

Description

Version:

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart