{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Capacity for pipes up to | 2 in | |
| Jaw capacity | 60 mm | |
| Weight | 4.3 kg | |
| Type of product | Pipe vice |
| Article number | 240078 | |
| Catalog number | 868600 | |
| EAN / GTIN | 0095691110527 | |
| Manufacturer number | 11052 | |
| Manufacturer/responsible person | RIDGE TOOL GmbH & Co. OHG, Hasslinghauser Straße 150, 58285 GEVELSBERG, Germany, www.ridgid.eu |