External micrometer, Measuring range: 100-125mm

Article no.: 238525 Catalog no.: 420500
Price per 1 Piece
Net price: CHF 199.00
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 66.91 /pcs.
  • CHF 129.18 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 100 mm - 125 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±3 µm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.35 mm
Spindle pitch 1/50 mm
Barrel ⌀ 18 mm
Ratchet yes
Hand temperature protection yes
Measurement technology analogue
Type of measurement face Carbide tipped
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 238525
Catalog number 420500
EAN / GTIN 4946368214979
Manufacturer number 103-141-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle.
Locking by clamping lever.
With ratchet and hand temperature protection.
With clearly engraved, black divisions and numerals.
From size 100-125, enamelled cast frame.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart