Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 3mm

Article no.: 236526 Catalog no.: 191250
Price per 1 Piece
Net price: CHF 30.15
Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 52 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.004 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 236526
Catalog number 191250
EAN / GTIN 4045197100993
Manufacturer number 191250 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
For very high demands on the metal removal rate.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart