{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 150 N | |
| ⌀ | 32 mm | |
| Height | 35 mm | |
| maximum shortening dimension rear | 3 mm | |
| Material of the magnet core | AlNiCo | |
| Material of the surface | galvanised | |
| maximum temperature resistance | 220 °C | |
| Type of product | Cylindrical clamping magnet |
| Article number | 235744 | |
| Catalog number | 085925 | |
| EAN / GTIN | 2050000965135 | |
| Manufacturer number | E737 |