{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 230 N | |
| ⌀ | 20 mm | |
| Height | 25 mm | |
| maximum shortening dimension rear | 6 mm | |
| Material of the magnet core | SmCo5 | |
| Material of the surface | Nickel | |
| maximum temperature resistance | 200 °C | |
| Type of product | Cylindrical clamping magnet |
| Article number | 235736 | |
| Catalog number | 085928 | |
| EAN / GTIN | 2050000964879 | |
| Manufacturer number | E755 |