{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 8 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 4 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Flute length Lc | 9 mm | |
| Corner radius R1 | 1.5 mm | |
| Overhang length L1 incl. recess | 27 mm | |
| Recess ⌀ D1 | 7.4 mm | |
| Overall length L | 63 mm | |
| Shank ⌀ Ds | 8 mm | |
| Feed fz for side milling in steel < 1100 N/mm2 | 0.025 mm | |
| Feed fz for copy milling in steel < 1100 N/mm2 | 0.028 mm | |
| Shank tolerance | h6 | |
| Colour ring | without | |
| Type of product | Torus cutter |
| Article number | 232906 | |
| Catalog number | 206280 | |
| EAN / GTIN | 4045197124029 | |
| Manufacturer number | 206280 8/1,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |