Abrasive cloth assortment, 50 pieces (A), brown, very flexible KK 114F, 230×280 mm, Type: 5GRITS

Article no.: 232127 Catalog no.: 556910
Set price 50 Piece (CHF 2.40 / 1 Square metre)
Net price: CHF 71.50
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Set price 50 Piece (incl. VAT)
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard aluminium oxide
Grinding medium code A
Sanding disc width 230 mm
Sanding disc length 280 mm
Type of product Abrasive cloth

Identification & Classification

Article number 232127
Catalog number 556910
EAN / GTIN 4018875000533
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230×280 mm.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Supplied with:

10 sheets each in 60, 80, 120, 180, 320 grit.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart