Countersink solid carbide 90°, uncoated, External ⌀ Dc: 20,5mm

Article no.: 231531 Catalog no.: 150386
Price per 1 Piece
Net price: CHF 366.00
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 5
  • Standard: Manufacturer’s standard
  • Type: H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 20.5 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material Solid carbide
Number of cutting edges Z 5
Standard Manufacturer’s standard
Type H
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 5 mm
Overall length L 63 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 60 HRC 0.06 mm/rev.
Shank tolerance h9
Colour ring red
Pre-drill ⌀ 5 mm
Type of product Stepped drill and countersink

Identification & Classification

Article number 231531
Catalog number 150386
EAN / GTIN 4045197086648
Manufacturer number 150386 20,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
Steel < 60 HRC
H
8
TOOLOX 33
H
8
TOOLOX 44
H
8
HARDOX 500 < 1600 N/mm²
H
6
Ti > 850 N/mm²
S
6
Graphite, GRP, CRP
N
5
wet maximum
 
Air
 

Description

Version:

Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank.
Suitable even for Hardox 500.

Note:

Ensure stable conditions during operation!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart