{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 1.8 mm | |
| Coating | uncoated | |
| Tolerance | H7 | |
| Tool material | HSS E | |
| Standard | Manufacturer’s standard | |
| Through-coolant | no | |
| Shank | DIN 1835 A to h6 | |
| Application for type of drilling | for through holes | |
| Flute length Lc | 10 mm | |
| Overhang L1 | 22 mm | |
| Overall length L | 46 mm | |
| Number of cutting edges Z | 4 | |
| Shank ⌀ Ds | 2 mm | |
| Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
| Reaming oversize in diameter | 0.05 mm - 0.1 mm | |
| Shank tolerance | h6 | |
| Colour ring | green | |
| Type of product | Phillips bit |
| Article number | 231472 | |
| Catalog number | 162900 | |
| EAN / GTIN | 4045197089571 | |
| Manufacturer number | 162900 1,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |