{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 70 mm | |
| External ⌀ | 12 mm | |
| Type of product | Spring pin |
| Article number | 231006 | |
| Catalog number | 259047 | |
| EAN / GTIN | 4062406247997 | |
| Manufacturer number | 259047 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |