{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 160 mm | |
| Length L | 74 mm | |
| Width B | 20 mm | |
| Slot width A | 18 mm | |
| Bore spacing b | 32 mm | |
| Tenon width D | 8 mm | |
| suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chuck jaws |
| Article number | 230932 | |
| Catalog number | 313200 | |
| EAN / GTIN | 4019208023649 | |
| Manufacturer number | 094004 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |