{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 254 mm | |
| Length L | 110 mm | |
| Width B | 50 mm | |
| Height H | 45 mm | |
| Hole centre spacing a | 30 mm | |
| Bore spacing b | 30 mm | |
| Slot width D | 16 mm | |
| for thread DIN 912 | M12 | |
| suitable for colour code | Schunk heavy-duty chucks and jaws | |
| Type of product | Heavy-duty lathe chuck jaws |
| Article number | 230896 | |
| Catalog number | 313700 | |
| EAN / GTIN | 4019208193687 | |
| Manufacturer number | 1028186 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |