{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 50 mm - 70 mm | |
| Scale divisions | 0.01 mm | |
| Error limit | 0.03 mm | |
| IP Index of Protection | IP 65 | |
| Carbide spherical point ⌀ | 1 mm | |
| minimum groove width | 1.5 mm | |
| maximum groove depth | 8 mm | |
| maximum contact point length L (measurement depth) | 80 mm | |
| Measurement technology | analogue | |
| Dial indicator ⌀ | 65 mm | |
| Type of product | Internal quick caliper |
| Article number | 230572 | |
| Catalog number | 438950 | |
| EAN / GTIN | 7612908317802 | |
| Manufacturer/responsible person | Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com |