One-hand clamp “EHZ” with 2-component handle, Jaw capacity: 300mm

Article no.: 228946 Catalog no.: 860250
Price per 1 Piece
Net price: CHF 53.60
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EHZ
Cross section of the slide rail 19.5×9.5 mm
Jaw capacity 300 mm
Throat 100 mm
maximum clamping force 3,500 Nm
Type of product Clamp

Identification & Classification

Article number 228946
Catalog number 860250
EAN / GTIN 4008158030661
Manufacturer number EHZ30-2K
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Clamp body of quenched and tempered steel. Housing and lever of glass fibre reinforced polyamide. Flexible plastic protective covers for gentle clamping. Fast clamping of components using only one hand due to lever advance. Can be operated using the 2-component handle or from the rail side. Positive clamping (and releasing) by means of trapezoidal thread spindle as with normal all-steel clamps. Ergonomic release button for easy slide bar movement. Clamping force up to 3500 N.

Application:

Universally useful, in particular, where the user has only one hand free for clamping, e.g. when holding strips, profiles, cables, pipes etc. Also advantageous for overhead work and springy or yielding components.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart