Electronics tool set, 118 pieces without case

Article no.: 227992 Catalog no.: 680405
Net price: CHF 937.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Set price 118 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 227992
Catalog number 680405
EAN / GTIN 7610363828369
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Content:

GARANT calipers: 1 pc. No. 410100 size 150
Stahlwille® combination spanner: 1 pc. each No. 613500 size 3.2; 4; 5; 5.5; 7; 8; 10; 11; 13
Hexagon key L-wrenches: 1 pc. each No. 626038 size 0.7; 0.9
1 pc. each No. 626037 size 1.3; 1.5; 2; 2.5; 3; 4; 5
1 pc. each No. 626039 size 1/16; 3/32; 1/8; 3/16
GARANT socket set 1/4 inch: 1 pc. No. 630325 size SD (41 pieces)
PB Swiss Tools electrician’s slot-head screwdriver: 1 pc. each No. 663000 size 2; 2.5; 3.5; 4; 5.5
PB Swiss Tools slot-head screwdriver, short: 1 pc. each No. 664100 size 5.5; 8
PB Swiss Tools offset screwdriver for slot-head: 1 pc. each No. 664800 size 4; 5.5
PB Swiss Tools offset screwdriver for Phillips: 1 pc. each No. 669400 size 1; 2
PB Swiss Tools screwdriver for Phillips: 1 pc. each No. 668000 size 0; 1; 2; 1K; 2K
Inspection mirror: 1 pc. No. 081620 size 23
Wera electronics slot-head screwdriver: 1 pc. each No. 669900 size 2.5; 3; 4
Wera electronics screwdriver for Phillips: 1 pc. each No. 669905 size 0; 1
Wera Pozidriv electronics screwdriver: 1 pc. No. 669910 size 0
KNIPEX® water pump pliers Cobra®: 1 pc. No. 705800 size 125
pair anti-magnetic tweezers, pointed: 1 pc. No. 727520 size AM
pair anti-magnetic tweezers, shouldered / flat tips: 1 pc. No. 727580 size AM
pair anti-magnetic reverse action tweezers, angled / flat tips: 1 pc. No. 727700 size AM
pair anti-magnetic extraction tweezers for micro packages: 1 pc. No. 727840 size AM
pair anti-magnetic tweezers, fully insulated, pointed: 1 pc. No. 727920 size AM
Assembly forceps: 1 pc. No. 727950 size 200
GARANT electronics side cutter: 1 pc. No. 726210 size 125
GARANT electronics snipe-nosed pliers: 1 pc. No. 727170 size 140
GARANT electronics flat-nose pliers: 1 pc. No. 727165 size 140
GARANT vanadium side cutters: 1 pc. No. 723040 size 160
GARANT automatic wire strippers: 1 pc. No. 728613 size 6
Varnish stripping tweezers: 1 pc. No. 728770 size 120
Cable cutter, small: 1 pc. No. 730100 size 160
Parallel pin punch with sleeve: 1 pc. No. 748201 size 9 (0.9 - 5.9 mm)
Engineer's hammer with hickory handle: 1 pc. No. 750100 size 100
Tajimacutter knife with snap-off blades 9 mm: 1 pc. No. 844900 size 9
Adjustable spanners: 1 pc. No. 813961 size 150
Insulating tape, black: 1 pc. No. 083654 BLACK
Torch, LED light: 1 pc. No. 081437 BLACK

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart