{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum aperture | 30 mm | |
| Jaw height | 30 mm | |
| Clamping range for 2 identical components | 45 / 45 mm | |
| Clamping range for 2 non-identical components | 23 / 63 mm | |
| Type of product | Welder's angle clamps |
| Article number | 226444 | |
| Catalog number | 862700 | |
| EAN / GTIN | 4008158010427 | |
| Manufacturer number | WS3 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |