{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | STBS | |
| Cross section of the slide rail | 50×25 mm | |
| Jaw capacity | 300 mm | |
| Throat | 200 mm | |
| Weight | 10.5 kg | |
| Type of product | Clamp |
| Article number | 226438 | |
| Catalog number | 861400 | |
| EAN / GTIN | 4008158007700 | |
| Manufacturer number | STBS30 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |