Edge clamp “KT5”

Article no.: 226417 Catalog no.: 860400
Price per 1 Piece
Net price: CHF 16.50
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KT
overall length 225 mm
Type of product Clamp

Identification & Classification

Article number 226417
Catalog number 860400
EAN / GTIN 4008158026176
Manufacturer number KT5-1CP
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Yoke with wing screw for mounting on the steel clamp slide beam. Burnished spindle with movable jaw.

Application:

In conjunction with steel clamps for clamping on to face strips and edge strips as well as for clamping from three sides. Also supports the slide beam when clamping with very long steel clamps to stabilise the clamping pressure.

Suitable for:

Steel clamps with maximum slide beam cross section 45×12 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart