{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Head length | 115 mm | |
| Head ⌀ | 64 mm | |
| Handle length | 340 mm | |
| Weight | 500 g | |
| Type of product | Hammer |
| Article number | 225908 | |
| Catalog number | 755500 | |
| EAN / GTIN | 4045197720764 | |
| Manufacturer number | 755500 B400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |