{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 120 mm | |
| Shank ⌀ | 10 mm | |
| Type of striking head | annealed | |
| Material | Chrome vanadium steel | |
| Surface | painted | |
| Type of product | Centre punches |
| Article number | 225764 | |
| Catalog number | 749000 | |
| EAN / GTIN | 4049002002373 | |
| Manufacturer number | 430 120 0 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |