{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 250 mm | |
| Blade width | 9 mm | |
| Weight | 455 g | |
| Type of product | Chisels |
| Article number | 225704 | |
| Catalog number | 740600 | |
| EAN / GTIN | 4049002000935 | |
| Manufacturer number | 320 250 1 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |