{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Silicon carbide | |
| Grit designation | coarse | |
| Length | 115 mm | |
| Width | 60 mm | |
| Height | 30 mm | |
| Type of product | Sanding block |
| Article number | 222963 | |
| Catalog number | 557680 | |
| EAN / GTIN | 4045197241801 | |
| Manufacturer number | 557680 115X60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |