{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KK24 | |
| Grinding media | Standard Aluminium Oxide | |
| Grinding medium code | A | |
| Grit | 400 | |
| Grit designation | very fine | |
| Sanding disc width | 280 mm | |
| Sanding disc length | 230 mm | |
| Manufacturer's designation | KK 24 | |
| Type of product | Abrasive cloth |
| Article number | 222933 | |
| Catalog number | 556800 | |
| EAN / GTIN | 4018875261439 | |
| Manufacturer number | 700087 | |
| Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |