Key file cut 2 Length 100 mm, Type: 4

Article no.: 222697 Catalog no.: 518700
Price per 1 Piece
Net price: CHF 6.25
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Standard: DIN 7283

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description round
Cross section 3.2 mm
Standard DIN 7283
Type of product Key file

Identification & Classification

Article number 222697
Catalog number 518700
EAN / GTIN 2050001696113
Manufacturer number 11671000
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.

Note:

For file handles see No. 519600, 519400, 519510 and 519550.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart