{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shape | E | |
| Cross section | 25×5 mm | |
| Length without tang | 250 mm | |
| Standard | DIN 7262 | |
| Type of product | Saw file |
| Article number | 222551 | |
| Catalog number | 518500 | |
| EAN / GTIN | 2050001695963 | |
| Manufacturer number | 12122500 | |
| Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |